This product requires certification to purchase.

13W LED Fire Rated Canless Recessed Fixture with 6in. Open Trims

SATCO

13W LED Fire Rated Canless Recessed Fixture with 6in. Open Trims

  • Fast #
  • Part #NS11866
  • Item #10262973
  • Manufacturer Part #S11866
3.5 out of 5 Customer Rating
Brand image
SATCO

13W LED Fire Rated Canless Recessed Fixture with 6in. Open Trims

  • Fast #
  • Part #NS11866
  • Item #10262973
  • Manufacturer Part #S11866
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fire rated up to 2-hours
  • Red painted backplate for easy identification
  • 5 CCT Selectable
  • 90 CRI
  • Wet location rated
  • Dimmable
  • IC Rated
  • AT Rated
  • Requires Certification
Dimensions & Measurements
Diameter
6-4/5 in
Height
2/3 in
Length
6-4/5 in
Width
6-4/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Installation Type
Ceiling Mount
Material
Aluminum, Steel
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
13 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
No
Type
NS11866
UL Listed
Yes
UPC
045923118661