This product requires certification to purchase.

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Neutral White

SATCO

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Neutral White

  • Fast #
  • Part #SS29447
  • Item #9208323
  • Manufacturer Part #S29447
3.4 out of 5 Customer Rating
Brand image
SATCO

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Neutral White

  • Fast #
  • Part #SS29447
  • Item #9208323
  • Manufacturer Part #S29447
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Wet
  • 3 Year Limited Warranty
  • For Indoor and Outdoor use
  • ABS Lens
  • Dimmable
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
40°
Diameter
4-3/4 in
Height
5-1/2 in
Length
5 in
Width
5 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Whites
Color Finish Name
Neutral White
Color Temperature
3500
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
90
Lumens
1200
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
90 W
Watts
15 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
No
Origin
Global
UL Listed
Yes
UPC
045923294471