This product requires certification to purchase.

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Cool White

SATCO

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Cool White

  • Fast #
  • Part #SS29448
  • Item #9208324
  • Manufacturer Part #S29448
4.5 out of 5 Customer Rating
Brand image
SATCO

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Cool White

  • Fast #
  • Part #SS29448
  • Item #9208324
  • Manufacturer Part #S29448
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Dimmable
  • Wet location rated
  • Warranty: 3 Year Limited - 12 hr per day
  • Enclosed Fixture Rated
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
40°
Diameter
4-5/7 in
Height
5 in
Length
5 in
Width
5 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Whites
Color Finish Name
Cool White
Color Temperature
4000
Dimmable
Yes
Indoor Outdoor
Indoor, Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Light Bulb Type
LED
Material
Plastic
Number of Lights
1
Smart Home Enabled
No
Electrical & Operational Information
Color Rendering Index
90
Lumens
1200
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
90 W
Watts
15 W
Warranty & Product Information
BAA Compliant
No
CEC Compliant
For Sale in CA
ETL Listed
No
Origin
Global
UL Listed
Yes
UPC
045923294488