This product requires certification to purchase.

15.5W A19 Selectable CCT LED Bulb with GU24 Base

SATCO

15.5W A19 Selectable CCT LED Bulb with GU24 Base

  • Fast #
  • Part #SS12148
  • Item #12396008
  • Manufacturer Part #S12148
5 out of 5 Customer Rating
Brand image
SATCO

15.5W A19 Selectable CCT LED Bulb with GU24 Base

  • Fast #
  • Part #SS12148
  • Item #12396008
  • Manufacturer Part #S12148
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Capable of being dimmed
  • UL listed for damp locations
  • Covered by Satco Lighting's 2 year manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
2-9/25 in
Package Quantity
Box of 6
Characteristics & Features
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
GU24
Light Bulb Shape Code
A19
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Lumens
1600
Number Of Hours
15000 hr
Volts
120V
Watts
15.5 W
Warranty & Product Information
Origin
Global
Type
SS12148
UPC
045923121487