This product requires certification to purchase.

1 in. T3 Halogen Light Bulb with a R7s Base Dimmable in Clear

SATCO

Capsule 1 in. T3 Halogen Light Bulb with a R7s Base Dimmable in Clear

  • Fast #
  • Part #SS3142
  • Item #954212
  • Manufacturer Part #S3142
5 out of 5 Customer Rating
Brand image
SATCO

Capsule 1 in. T3 Halogen Light Bulb with a R7s Base Dimmable in Clear

  • Fast #
  • Part #SS3142
  • Item #954212
  • Manufacturer Part #S3142
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Damp location rated
  • Avg. rated hour limited warranty
  • More efficient than incandescent
  • Color/finish: Clear
  • Light bulb base type: R7S
  • Bulb type: T3
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
3/8 in
Length
4-11/16 in
Characteristics & Features
Collection
Capsule
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2900
Dimmable
Yes
Light Bulb Base Type
R7s
Light Bulb Shape Code
T3
Light Bulb Type
Halogen
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
100
Lumens
2400
Number Of Hours
1500 hr
Volts
120V
Watts
150 W
Warranty & Product Information
Estimated Annual Energy Cost
$18.07
ETL Listed
No
Light Bulb Ordering Code
150T3Q/CL
Origin
Global
UL Listed
No
UPC
045923031427