This product requires certification to purchase.

15W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable (Pack of 2)

SATCO

15W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable (Pack of 2)

  • Fast #
  • Part #SS3752
  • Item #9936012
  • Manufacturer Part #S3752
3.7 out of 5 Customer Rating
Brand image
SATCO

15W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable (Pack of 2)

  • Fast #
  • Part #SS3752
  • Item #9936012
  • Manufacturer Part #S3752
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Requires Certification
Dimensions & Measurements
Beam Spread
360°
Diameter
2 in
Length
3 in
Package Quantity
Pack of 2
Characteristics & Features
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
94
Number Of Hours
1500 hr
Volts
120V
Watts
15 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923037528