1.6W G9 Dimmable LED Light Bulb

You last purchased this on
 
SATCO

1.6W G9 Dimmable LED Light Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

1.6W G9 Dimmable LED Light Bulb

  • Fast #
  • Part #SS9546
  • Item #7298479
  • Manufacturer Part #S9546
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3 Year Limited Warranty
  • Dimmable
  • Lawful for sale in California
  • Dimensions: Height 48 mm (1.89 in.) x Width 16 mm (0.63 in.) x Depth 10 mm (0.39 in.)
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Beam Spread:
360°
Color Finish Name:
Warm White
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
2/3 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
2-1/8 in
Light Bulb Ordering Code:
1.6JCD/G9/LED/3000K/120V/D
Light Bulb Shape Code:
T4
Light Bulb Type:
LED
Lumens:
220
Number Of Hours:
15000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-20 to 45 Deg C (-4 to 113 Deg F)
Type:
SS9224
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
20 W
Watts:
3 W