This product requires certification to purchase.

175W 5-1/3 in. BR38 Incandescent Light Bulb with a Medium E-26 Base Dimmable

SATCO

175W 5-1/3 in. BR38 Incandescent Light Bulb with a Medium E-26 Base Dimmable

  • Fast #
  • Part #SS4752
  • Item #5166575
  • Manufacturer Part #S4752
5 out of 5 Customer Rating
Brand image
SATCO

175W 5-1/3 in. BR38 Incandescent Light Bulb with a Medium E-26 Base Dimmable

  • Fast #
  • Part #SS4752
  • Item #5166575
  • Manufacturer Part #S4752
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Long Life
  • Brass Base
  • Requires Certification
Dimensions & Measurements
Diameter
4-3/4 in
Length
5-1/3 in
Characteristics & Features
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR38
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Number Of Hours
5000 hr
Volts
120V
Watts
175 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923047527