This product requires certification to purchase.

17W T8 LED Tube, 4Ft, 3500K, Medium Bi-Pin

SATCO

17W T8 LED Tube, 4Ft, 3500K, Medium Bi-Pin

  • Fast #
  • Part #SS39905
  • Item #9409138
  • Manufacturer Part #S39905
4.1 out of 5 Customer Rating
Brand image
SATCO

17W T8 LED Tube, 4Ft, 3500K, Medium Bi-Pin

  • Fast #
  • Part #SS39905
  • Item #9409138
  • Manufacturer Part #S39905
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Damp Location Rated
  • Warranty: 5 Year Limited - T8 LED Bulbs - Ballast Bypass
  • -20C (-4F) to a maximum of +45C (+113F)
  • CEC: Lawful for sale in California
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
210°
Diameter
1-1/9 in
Length
48 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Gloss White
Color Temperature
3500
Dimmable
No
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Light Bulb Type
LED
Lighting Style
Utility
Material
Glass
Number of Lights
1
Electrical & Operational Information
Lumens
2100
Number Of Hours
50000 hr
Volts
120/277V
Watts
17 W
Warranty & Product Information
ETL Listed
No
Type
SS29905
UL Listed
Yes
UPC
045923399053