18W T2 Compact Fluorescent Light Bulb with GU24 Base
18W T2 Compact Fluorescent Light Bulb with GU24 Base
Frequently Purchased Together
Product Details
- CULus - Listed
- 3 Year Limited Warranty
- Lawful for sale in California
- MFG#: 18T3GU24/27
- Bulb type: mini spiral & squat
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 2-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1200
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS8205
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 18 W