1W S11 LED Bulb Intermediate E-17 Base 2700 Kelvin 360 Degree 120V in Warm White
1W S11 LED Bulb Intermediate E-17 Base 2700 Kelvin 360 Degree 120V in Warm White
Frequently Purchased Together
Product Details
- CULus - Wet
- 3 Year Limited Warranty
- Lawful for sale in California
- Wet location
- Carded
Specifications
- Application:
- Lighting, Industrial Trade
- Ballast Type:
- Multi-volt
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 2-1/4 in
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Ordering Code:
- S11/CL/LED/E17/120V/CD
- Light Bulb Shape Code:
- S11
- Light Bulb Type:
- LED
- Lumens:
- 28
- Lumens per Watt:
- 28
- Minimum Temperature:
- 20
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- Type:
- SS9167
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1 W