This product requires certification to purchase.

2-1/3 in. T3 Halogen Light Bulb with a Mini Candelabra E-11 Base Dimmable

SATCO

2-1/3 in. T3 Halogen Light Bulb with a Mini Candelabra E-11 Base Dimmable

  • Fast #
  • Part #SS4490
  • Item #1280460
  • Manufacturer Part #S4490
3.8 out of 5 Customer Rating
Brand image
SATCO

2-1/3 in. T3 Halogen Light Bulb with a Mini Candelabra E-11 Base Dimmable

  • Fast #
  • Part #SS4490
  • Item #1280460
  • Manufacturer Part #S4490
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Requires Certification
Dimensions & Measurements
Beam Spread
360°
Diameter
3/8 in
Length
2-1/3 in
Characteristics & Features
Color Temperature
2900
Dimmable
Yes
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T3
Light Bulb Type
Halogen
Electrical & Operational Information
Color Rendering Index
100
Lumens
560
Number Of Hours
3000 hr
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923044908