This product requires certification to purchase.

2-2/3 in. T4 Halogen Light Bulb with a Mini Candelabra E-11 Base Dimmable in Frosted

SATCO

2-2/3 in. T4 Halogen Light Bulb with a Mini Candelabra E-11 Base Dimmable in Frosted

  • Fast #
  • Part #SS1916
  • Item #1064520
  • Manufacturer Part #S1916
3.5 out of 5 Customer Rating
Brand image
SATCO

2-2/3 in. T4 Halogen Light Bulb with a Mini Candelabra E-11 Base Dimmable in Frosted

  • Fast #
  • Part #SS1916
  • Item #1064520
  • Manufacturer Part #S1916
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 480
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • More efficient than incandescent
  • Light bulb base type: E11 mini can
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1/2 in
Length
2-2/3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frosted
Color Temperature
2900
Dimmable
Yes
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Light Bulb Type
Halogen
Electrical & Operational Information
Color Rendering Index
100
Lumens
1530
Number Of Hours
2000 hr
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923019166