20 Watts MR16 40 DEG GU10 Halogen LAMP
20 Watts MR16 40 DEG GU10 Halogen LAMP
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Uniform light output
Documents
Specifications
- Beam Spread:
- 36°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Depth:
- 1-7/8 in
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-7/8 in
- Length:
- 1-7/8 in
- Light Bulb Base Type:
- GU10
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lumens:
- 120
- Number Of Hours:
- 2000 hr
- Origin:
- Global
- Type:
- SS3500
- UPC:
- 045923035005
- Volts:
- 120V
- Watts:
- 20 W