This product requires certification to purchase.

25W 4-1/4 in. CA10 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

25W 4-1/4 in. CA10 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS3264
  • Item #1064670
  • Manufacturer Part #S3264
3.1 out of 5 Customer Rating
Brand image
SATCO

25W 4-1/4 in. CA10 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS3264
  • Item #1064670
  • Manufacturer Part #S3264
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Household use
  • Light bulb base type: medium
  • Bulb type: CA-10
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-1/4 in
Length
4-1/4 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
CA10
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
210
Number Of Hours
1500 hr
Volts
120V
Watts
25 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923032646