This product requires certification to purchase.

25W 3-5/8 in. CA8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

SATCO

25W 3-5/8 in. CA8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS3274
  • Item #505265
  • Manufacturer Part #S3274
5 out of 5 Customer Rating
Brand image
SATCO

25W 3-5/8 in. CA8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS3274
  • Item #505265
  • Manufacturer Part #S3274
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Household use
  • Light bulb base type: Candelabra
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1 in
Length
3-5/8 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA8
Light Bulb Type
Incandescent
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
100
Lumens
210
Number Of Hours
1500 hr
Volts
120V
Watts
25 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923032745