This product requires certification to purchase.

25W 4-3/8 in. G25 Incandescent Light Bulb Dimmable in Clear

SATCO

25W 4-3/8 in. G25 Incandescent Light Bulb Dimmable in Clear

  • Fast #
  • Part #SS3447
  • Item #1067744
  • Manufacturer Part #S3447
5 out of 5 Customer Rating
Brand image
SATCO

25W 4-3/8 in. G25 Incandescent Light Bulb Dimmable in Clear

  • Fast #
  • Part #SS3447
  • Item #1067744
  • Manufacturer Part #S3447
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Household use
  • Light bulb base type: medium
  • Bulb type: G25
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
3-1/8 in
Length
4-3/8 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
180
Number Of Hours
3000 hr
Volts
120V
Watts
25 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923034473