2.5W ST19 Dimmable LED Light Bulb with Medium Base
2.5W ST19 Dimmable LED Light Bulb with Medium Base
Frequently Purchased Together
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- Lawful for sale in California
- Damp Location
- UL listed for totally enclosed fixtures
- Long life - 15,000 hours
- 3 Year Limited Warranty
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Transparent Amber
- Color Rendering Index:
- 80
- Color Temperature:
- 2000
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.7
- Energy Star Compliant:
- No
- Length:
- 5-3/8 in
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- LED
- Lumens:
- 220
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 25 W
- Watts:
- 2.5 W