This product requires certification to purchase.

25W 5 in. T10 Incandescent Light Bulb Dimmable in Clear

SATCO

25W 5 in. T10 Incandescent Light Bulb Dimmable in Clear

  • Fast #
  • Part #SS3700
  • Item #1064512
  • Manufacturer Part #S3700
4.6 out of 5 Customer Rating
Brand image
SATCO

25W 5 in. T10 Incandescent Light Bulb Dimmable in Clear

  • Fast #
  • Part #SS3700
  • Item #1064512
  • Manufacturer Part #S3700
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-1/4 in
Length
5 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Shape Code
T10
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
200
Number Of Hours
2000 hr
Volts
120V
Watts
25 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923037009