This product requires certification to purchase.

25W T6-1/2 Frosted Incandescent Bulb with Bayonet Base

SATCO

25W T6-1/2 Frosted Incandescent Bulb with Bayonet Base

  • Fast #
  • Part #SS3249
  • Item #1064421
  • Manufacturer Part #S3249
3.5 out of 5 Customer Rating
Brand image
SATCO

25W T6-1/2 Frosted Incandescent Bulb with Bayonet Base

  • Fast #
  • Part #SS3249
  • Item #1064421
  • Manufacturer Part #S3249
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frost
Light Bulb Base Type
BA15d
Light Bulb Type
Incandescent
Electrical & Operational Information
Volts
130V
Warranty & Product Information
Type
SS3249
UPC
045923032493