This product requires certification to purchase.

25W 2-63/100 in. T8 Incandescent Light Bulb with a Intermediate E-17 Base Dimmable in Clear

SATCO

25W 2-63/100 in. T8 Incandescent Light Bulb with a Intermediate E-17 Base Dimmable in Clear

  • Fast #
  • Part #SS4720
  • Item #1280511
  • Manufacturer Part #S4720
3.5 out of 5 Customer Rating
Brand image
SATCO

25W 2-63/100 in. T8 Incandescent Light Bulb with a Intermediate E-17 Base Dimmable in Clear

  • Fast #
  • Part #SS4720
  • Item #1280511
  • Manufacturer Part #S4720
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. rated hour limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1 in
Length
2-63/100 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Intermediate E-17
Light Bulb Shape Code
T8
Light Bulb Type
Incandescent
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
100
Lumens
190
Number Of Hours
2500 hr
Volts
130V
Watts
25 W
Warranty & Product Information
Estimated Annual Energy Cost
$3.01
ETL Listed
No
Light Bulb Ordering Code
25T8/N
NSF Certified
No
Origin
Global
UL Listed
Suitable for Dry Locations
UPC
045923047206