26W T2 Compact Fluorescent Light Bulb with GU24 Base

You last purchased this on
 
SATCO

26W T2 Compact Fluorescent Light Bulb with GU24 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

26W T2 Compact Fluorescent Light Bulb with GU24 Base

  • Fast #
  • Part #SS8207
  • Item #3635428
  • Manufacturer Part #S8207
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CULus - Listed
  • 3 Year Limited Warranty
  • Lawful for sale in California
  • MFG#: 26T3GU24/27
  • Bulb type: mini spiral & squat
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Beam Spread:
360°
CEC Compliant:
For Sale in CA
Color Finish Name:
Warm White
Color Rendering Index:
82
Color Temperature:
2700
Diameter:
2-1/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
5-1/6 in
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
T3
Light Bulb Type:
Compact Fluorescent
Lumens:
1750
Number Of Hours:
10000 h
Origin:
Global
Product Type:
Lamp
Type:
SS8207
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
120 W
Watts:
26 W