34 in. T5 Fluorescent Light Bulb with a Mini Bi-Pin Base in Warm White (Pack of 40)
34 in. T5 Fluorescent Light Bulb with a Mini Bi-Pin Base in Warm White (Pack of 40)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Avg. Rated Hour Limited Warranty
- Meets RoHS standards
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 85
- Color Temperature:
- 3000
- Diameter:
- 5/8
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 34
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 2100
- Number Of Hours:
- 30000
- Origin:
- Global
- Package Quantity:
- Pack of 40
- UPC:
- 045923081286
- Watts:
- 21