This product requires certification to purchase.

36in. 8GA Finish Chain in Nickel Finish

SATCO

36in. 8GA Finish Chain in Nickel Finish

  • Fast #
  • Part #S79460
  • Item #1065318
  • Manufacturer Part #79/460
3.1 out of 5 Customer Rating
Brand image
SATCO

36in. 8GA Finish Chain in Nickel Finish

  • Fast #
  • Part #S79460
  • Item #1065318
  • Manufacturer Part #79/460
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Warranty & Product Information
Type
S79460
UPC
045923794605