This product requires certification to purchase.

3W 3-1/2 in. BA9 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

SATCO

3W 3-1/2 in. BA9 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS3659
  • Item #1067557
  • Manufacturer Part #S3659
4.8 out of 5 Customer Rating
Brand image
SATCO

3W 3-1/2 in. BA9 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS3659
  • Item #1067557
  • Manufacturer Part #S3659
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • Requires Certification
Dimensions & Measurements
Beam Spread
360°
Diameter
1-1/5 in
Length
3-1/2 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
BA9 1/2
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Number Of Hours
1000 hr
Volts
120V
Watts
3 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UL Listed
No
UPC
045923036590