This product requires certification to purchase.

40W 3-1/2 in. A15 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

SATCO

40W 3-1/2 in. A15 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS9031
  • Item #7298433
  • Manufacturer Part #S9031
3.3 out of 5 Customer Rating
Brand image
SATCO

40W 3-1/2 in. A15 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS9031
  • Item #7298433
  • Manufacturer Part #S9031
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
230°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
1-7/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Length:
3-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
5.5A15/LED/3000K/120V
Light Bulb Shape Code:
A15
Light Bulb Type:
LED
Lumens:
450
Number Of Hours:
25000 h
Origin:
Global
UL Listed:
Yes
UPC:
045923090318
Volts:
120V
Watt Equivalency:
40 W
Watts:
5.5 W