This product requires certification to purchase.

40W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear (Pack of 2)

SATCO

40W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear (Pack of 2)

  • Fast #
  • Part #SS21819
  • Item #10106489
  • Manufacturer Part #S21819
5 out of 5 Customer Rating
Brand image
SATCO

40W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear (Pack of 2)

  • Fast #
  • Part #SS21819
  • Item #10106489
  • Manufacturer Part #S21819
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Warm white
  • Warranty - 3 year limited
  • Wet location rated
  • Indoor and outdoor use
  • Title 20 listed
  • Approved for use in enclosed fixtures
  • B11 bulb shape
  • Clear finish
  • 350 lumens
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Beam Spread
300°
Diameter
1-19/50 in
Length
3-97/100 in
Package Quantity
Pack of 2
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Style
Candle
Light Bulb Type
LED
Material
Glass, Copper
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
350
Lumens per Watt
87.5
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
40 W
Watts
4 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.48
ETL Listed
Yes
Light Bulb Ordering Code
4B11/LED/927/CL/120V/E12/2CD
Origin
Global
UL Listed
No
UPC
045923218194