This product requires certification to purchase.

40W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Silver Crown

SATCO

40W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Silver Crown

  • Fast #
  • Part #SS3245
  • Item #1064344
  • Manufacturer Part #S3245
4.9 out of 5 Customer Rating
Brand image
SATCO

40W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Silver Crown

  • Fast #
  • Part #SS3245
  • Item #1064344
  • Manufacturer Part #S3245
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Brass Base
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Length
3 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver Crown
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
384
Number Of Hours
1500 hr
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UL Listed
No
UPC
045923032455