This product requires certification to purchase.

40W 4-1/4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Frosted

SATCO

40W 4-1/4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Frosted

  • Fast #
  • Part #SS28576
  • Item #8193899
  • Manufacturer Part #S28576
5 out of 5 Customer Rating
Brand image
SATCO

40W 4-1/4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Frosted

  • Fast #
  • Part #SS28576
  • Item #8193899
  • Manufacturer Part #S28576
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for Sale in California
  • RoHS Compliant
  • Requires Certification
Dimensions & Measurements
Beam Spread
170°
Diameter
3-1/8 in
Length
4-1/4 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Glass Type
White
Light Bulb Base Type
E26
Light Bulb Shape Code
G25
Light Bulb Style
Globe
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
360
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
40 W
Watts
4 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Light Bulb Ordering Code
4G25/LED/930/120V
NSF Certified
No
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923285769