This product requires certification to purchase.

40W 3-19/50 in. A15 Incandescent Light Bulb with a Intermediate E-17 Base Type A Dimmable in Clear

SATCO

Lumos 40W 3-19/50 in. A15 Incandescent Light Bulb with a Intermediate E-17 Base Type A Dimmable in Clear

  • Fast #
  • Part #SS4164
  • Item #3635380
  • Manufacturer Part #S4164
4.5 out of 5 Customer Rating
Brand image
SATCO

Lumos 40W 3-19/50 in. A15 Incandescent Light Bulb with a Intermediate E-17 Base Type A Dimmable in Clear

  • Fast #
  • Part #SS4164
  • Item #3635380
  • Manufacturer Part #S4164
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Avg. rated hour limited warranty
  • Can be used indoors and outdoors in an enclosed application
  • Household use
  • Volts: 130V
  • Light bulb base type: Intermediate
  • Bulb type: A15
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-22/25 in
Length
3-19/50 in
Characteristics & Features
Ballast Type
Type A
Collection
Lumos
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Intermediate E-17
Light Bulb Shape Code
A15
Light Bulb Style
Type A
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
420
Number Of Hours
1000 hr
Volts
130V
Watts
40 W
Warranty & Product Information
ETL Listed
No
Light Bulb Ordering Code
40A15/CL/E17
Origin
Global
UPC
045923041648