This product requires certification to purchase.

40W 2-19/50 in. S11 Incandescent Light Bulb with a Intermediate E-17 Base Dimmable in Clear

SATCO

Lumos 40W 2-19/50 in. S11 Incandescent Light Bulb with a Intermediate E-17 Base Dimmable in Clear

  • Fast #
  • Part #SS3629
  • Item #1067060
  • Manufacturer Part #S3629
5 out of 5 Customer Rating
Brand image
SATCO

Lumos 40W 2-19/50 in. S11 Incandescent Light Bulb with a Intermediate E-17 Base Dimmable in Clear

  • Fast #
  • Part #SS3629
  • Item #1067060
  • Manufacturer Part #S3629
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Avg. rated hour limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-19/50 in
Length
2-19/50 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Intermediate E-17
Light Bulb Shape Code
S11
Light Bulb Type
Incandescent
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
100
Lumens
370
Number Of Hours
1500 hr
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
No
Light Bulb Ordering Code
40S11N/CLEAR/INT/120V
Origin
Global
UPC
045923036293