This product requires certification to purchase.

40W 5 in. T10 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Warm White

SATCO

40W 5 in. T10 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Warm White

  • Fast #
  • Part #SS3702
  • Item #1064550
  • Manufacturer Part #S3702
3.8 out of 5 Customer Rating
Brand image
SATCO

40W 5 in. T10 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Warm White

  • Fast #
  • Part #SS3702
  • Item #1064550
  • Manufacturer Part #S3702
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-1/4 in
Length
5 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
Incandescent
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
100
Lumens
280
Number Of Hours
2000 hr
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
No
NSF Certified
No
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923037023