This product requires certification to purchase.

40W 4-1/4 in. T14 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

40W 4-1/4 in. T14 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS2417
  • Item #4353052
  • Manufacturer Part #S2417
4.9 out of 5 Customer Rating
Brand image
SATCO

40W 4-1/4 in. T14 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS2417
  • Item #4353052
  • Manufacturer Part #S2417
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-3/4 in
Length
4-1/4 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T14
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
160
Number Of Hours
3000 hr
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923024177