Satco

4.5W C11 Dimmable LED Light Bulb with Candelabra Base

Part #SS9570  |  Manufacturer Part #S9570

Watts:

4.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star Listed
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 3 Year Limited Warranty

Green

Documents

Specifications

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Warm White

Color Rendering Index CRI : 80

Color Temperature: 2700

Diameter: 1-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.9

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 4-1/3 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B11

Lumens: 470

Number Of Hours: 15000

Origin: Global

Product Type: Lamp

Temperature Range: -20 to 45 Deg C (-4 to 113 Deg F)

Type: SS9570

UL Listed: Yes

Volts: 120V

Watt Equivalency: 40

Watts: 4.5