This product requires certification to purchase.

5 in. Contemporary Canopy Kit in Polished Chrome

SATCO

5 in. Contemporary Canopy Kit in Polished Chrome

  • Fast #
  • Part #S90891
  • Item #1066212
  • Manufacturer Part #90/891
3.5 out of 5 Customer Rating
Brand image
SATCO

5 in. Contemporary Canopy Kit in Polished Chrome

  • Fast #
  • Part #S90891
  • Item #1066212
  • Manufacturer Part #90/891
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes all mounting hardware
  • Center Hole: 7/16"
  • Bar holes: Two 8/32
  • Requires Certification

Documents

Dimensions & Measurements
Length
5 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Warranty & Product Information
ETL Listed
No
UPC
045923908910