5.5 Watt B11 LED Clear Candelabra Base 90 CRI 2700K 120 Volt
5.5 Watt B11 LED Clear Candelabra Base 90 CRI 2700K 120 Volt
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- CEC: Non-Compliant
- Warranty: 3 Year Limited
- Damp Location
- Enclosed Rated Lamp
- Lawful for sale Washington
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Colorado
- Lawful for sale Hawaii
-
Green
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $0.66
- Glass Type:
- Clear
- Length:
- 3-7/8
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 5.5W CTC/LED/27K/CL/120V
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 500
- Lumens per Watt:
- 90.91
- Material:
- Aluminum
- NSF Certified:
- No
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923205880
- Volts:
- 120V
- Watt Equivalency:
- 60
- Watts:
- 5.5