This product requires certification to purchase.

4-2/3 in. T3 Halogen Light Bulb with a R7s Base Dimmable in Clear

SATCO

4-2/3 in. T3 Halogen Light Bulb with a R7s Base Dimmable in Clear

  • Fast #
  • Part #SS3105
  • Item #204091
  • Manufacturer Part #S3105
4.5 out of 5 Customer Rating
Brand image
SATCO

4-2/3 in. T3 Halogen Light Bulb with a R7s Base Dimmable in Clear

  • Fast #
  • Part #SS3105
  • Item #204091
  • Manufacturer Part #S3105
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 480
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • More efficient than incandescent
  • Color/finish: clear
  • Light Bulb Base Type: R7S
  • Bulb type: T3
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
3/8 in
Length
4-2/3 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2900
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
R7s
Light Bulb Shape Code
T3
Light Bulb Type
Halogen
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
100
Lumens
9500
Number Of Hours
1500 hr
Volts
120V
Watts
500 W
Warranty & Product Information
ETL Listed
No
Light Bulb Ordering Code
500T3Q/CL
Origin
Global
UL Listed
No
UPC
045923031052