This product requires certification to purchase.

50W MR16 Dimmable Halogen Light Bulb with GX5.3 Base

SATCO

50W MR16 Dimmable Halogen Light Bulb with GX5.3 Base

  • Fast #
  • Part #SS3169
  • Item #1066807
  • Manufacturer Part #S3169
4.5 out of 5 Customer Rating
Brand image
SATCO

50W MR16 Dimmable Halogen Light Bulb with GX5.3 Base

  • Fast #
  • Part #SS3169
  • Item #1066807
  • Manufacturer Part #S3169
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Longer life than incandescent
  • More efficient than incandescent
  • Household or commercial use
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
36°
Diameter
2 in
Characteristics & Features
Color Finish Name
Clear, Warm White
Color Temperature
2900
Dimmable
Yes
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Beam Type
Flood
Light Bulb Shape Code
MR16
Light Bulb Type
Halogen
Electrical & Operational Information
Color Rendering Index
100
Number Of Hours
2000 hr
Volts
12V
Watts
50 W
Warranty & Product Information
ANSI
ANSI EXN/C
CEC Compliant
Not for Sale in CA
ETL Listed
No
Origin
Global
Type
SS3169
UPC
045923031694