This product requires certification to purchase.

6 ft. Power Connector

SATCO

6 ft. Power Connector

  • Fast #
  • Part #S902208
  • Item #2911574
  • Manufacturer Part #90/2208
5 out of 5 Customer Rating
Brand image
SATCO

6 ft. Power Connector

  • Fast #
  • Part #S902208
  • Item #2911574
  • Manufacturer Part #90/2208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • CULus - listed
  • Stripped and slit
  • Black
  • 10AMP-125V
  • Diameter is .310; 18/3 SJT - 105C 3 prong molded plug, stripped & slit
  • Requires Certification

Documents

Dimensions & Measurements
Length
6 ft
Characteristics & Features
Cable or Wire Type
SJT
Color Finish Name
Black
Electrical & Operational Information
Watts
1250 W
Warranty & Product Information
UL Listed
Yes
UPC
045923922084