This product requires certification to purchase.

60W 4-3/8 in. G25 Incandescent Light Bulb with a Medium E-26 Base Dimmable

SATCO

60W 4-3/8 in. G25 Incandescent Light Bulb with a Medium E-26 Base Dimmable

  • Fast #
  • Part #SS3862
  • Item #1067237
  • Manufacturer Part #S3862
5 out of 5 Customer Rating
Brand image
SATCO

60W 4-3/8 in. G25 Incandescent Light Bulb with a Medium E-26 Base Dimmable

  • Fast #
  • Part #SS3862
  • Item #1067237
  • Manufacturer Part #S3862
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/8 in
Length
4-3/8 in
Characteristics & Features
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
540
Number Of Hours
1500 hr
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923038624