This product requires certification to purchase.

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White

SATCO

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White

  • Fast #
  • Part #SS29835
  • Item #7514738
  • Manufacturer Part #S29835
5 out of 5 Customer Rating
Brand image
SATCO

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White

  • Fast #
  • Part #SS29835
  • Item #7514738
  • Manufacturer Part #S29835
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
220°
Diameter
2-3/8 in
Length
4-1/3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Warm White
Color Temperature
2700
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
800
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
60 W
Watts
9.8 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Estimated Annual Energy Cost
$1.18
ETL Listed
No
Light Bulb Ordering Code
9.8A19/OMNI/220/LED/27K
Origin
Global
UL Listed
Yes
UPC
045923298356