60W 4-1/8 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White
60W 4-1/8 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 3 Year Limited Warranty
-
Green
Documents
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 4-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 7A19/CL/LED/E26/27K/ES/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 15000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923086168
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 7 W