This product requires certification to purchase.

60W 5-43/100 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

60W 5-43/100 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21365
  • Item #9867979
  • Manufacturer Part #S21365
4.2 out of 5 Customer Rating
Brand image
SATCO

60W 5-43/100 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21365
  • Item #9867979
  • Manufacturer Part #S21365
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MOL: 5.43 inches, MOD: 2.28 inches
  • Medium base
  • Clear finish
  • ST19 lamp shape
  • 4000K cool white light
  • Rated for 15,000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
2-7/25 in
Length
5-43/100 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST19
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
800
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
60 W
Watts
8 W
Warranty & Product Information
ANSI
ANSI E26
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.96
ETL Listed
Yes
Light Bulb Ordering Code
8ST19/CL/LED/940/E26
NSF Certified
No
Origin
Global
UL Listed
Suitable for Wet Locations
UPC
045923206726