This product requires certification to purchase.

60W 5 in. T10 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

60W 5 in. T10 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21350
  • Item #9867968
  • Manufacturer Part #S21350
5 out of 5 Customer Rating
Brand image
SATCO

60W 5 in. T10 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21350
  • Item #9867968
  • Manufacturer Part #S21350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Dimmable
  • Damp location rated
  • Warranty: 3 year limited
  • Enclosed fixture rated
  • MOL: 5.00 inches, MOD: 1.25 inches
  • Medium base
  • Clear finish
  • T10 lamp shape
  • 2700K warm white light
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
1-1/4 in
Length
5 in
Width
1-1/8 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Style
Tubular
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Smart Home Enabled
No
Electrical & Operational Information
Color Rendering Index
90
Lumens
800
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
60 W
Watts
8 W
Warranty & Product Information
ANSI
ANSI E26
BAA Compliant
No
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.96
ETL Listed
Yes
Light Bulb Ordering Code
8T10/LED/CL/927/120V/E26
NSF Certified
No
Origin
Global
UL Listed
Suitable for Wet Locations
UPC
045923206573