This product requires certification to purchase.

60W 4-1/8 in. A19 Incandescent Light Bulb with a Medium E-26 Base Type A Dimmable in Silver Crown

SATCO

60W 4-1/8 in. A19 Incandescent Light Bulb with a Medium E-26 Base Type A Dimmable in Silver Crown

  • Fast #
  • Part #SS3955
  • Item #1065039
  • Manufacturer Part #S3955
3.1 out of 5 Customer Rating
Brand image
SATCO

60W 4-1/8 in. A19 Incandescent Light Bulb with a Medium E-26 Base Type A Dimmable in Silver Crown

  • Fast #
  • Part #SS3955
  • Item #1065039
  • Manufacturer Part #S3955
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Long Life
  • 130 volt
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-3/8 in
Length
4-1/8 in
Characteristics & Features
Ballast Type
Type A
Color Finish Category
Silver Tones
Color Finish Name
Silver Crown
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
580
Number Of Hours
1500 hr
Volts
130V
Watts
60 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923039553