60W PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base

You last purchased this on
 
SATCO

60W PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

60W PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base

  • Fast #
  • Part #SS2237
  • Item #4487239
  • Manufacturer Part #S2237
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • CEC: Non-Compliant
  • Household or commercial use
  • Ideal for display, landscape, and retail lighting
  • More efficient than incandescent
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Ballast Type:
Dimmable
Beam Spread:
34°
CEC Compliant:
Not for Sale in CA
Center Beam Candle Power:
2300
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
3000
Diameter:
3-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Length:
3-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Narrow
Light Bulb Shape Code:
PAR30
Light Bulb Type:
Halogen
Lumens:
1090
Number Of Hours:
1500 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
Volts:
120V
Watt Equivalency:
75 W
Watts:
60 W