This product requires certification to purchase.

60W PAR38 Dimmable Halogen Light Bulb with Medium Base

SATCO

60W PAR38 Dimmable Halogen Light Bulb with Medium Base

  • Fast #
  • Part #SS2248
  • Item #4487249
  • Manufacturer Part #S2248
5 out of 5 Customer Rating
Brand image
SATCO

60W PAR38 Dimmable Halogen Light Bulb with Medium Base

  • Fast #
  • Part #SS2248
  • Item #4487249
  • Manufacturer Part #S2248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • CEC: Non-Compliant
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • More efficient than incandescent
  • Ideal for display, landscape, and retail lighting
  • Household or commercial use
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
30°
Diameter
4-3/4 in
Length
5-1/3 in
Characteristics & Features
Color Finish Name
Clear
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Medium E-26 Skirted
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR38
Light Bulb Type
Halogen
Electrical & Operational Information
Color Rendering Index
100
Lumens
1090
Number Of Hours
1500 hr
Volts
120V
Watts
60 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
No
Light Bulb Ordering Code
60PAR38
Origin
Global
Type
SS2248
UL Listed
No
UPC
045923022487