This product requires certification to purchase.

50W 3 in. PAR20 LED Light Bulb with a Medium E-26 Base Dimmable in Silver;Warm White

SATCO

50W 3 in. PAR20 LED Light Bulb with a Medium E-26 Base Dimmable in Silver;Warm White

  • Fast #
  • Part #SS29405
  • Item #9208215
  • Manufacturer Part #S29405
3.4 out of 5 Customer Rating
Brand image
SATCO

50W 3 in. PAR20 LED Light Bulb with a Medium E-26 Base Dimmable in Silver;Warm White

  • Fast #
  • Part #SS29405
  • Item #9208215
  • Manufacturer Part #S29405
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • California T24 2016 - 2022 JA8 Listed; T20 Listed
  • Rated for Enclosed Fixtures
  • CULus - Listed
  • Wet Location
  • 3 Year Limited - 12 hr. per day Warranty
  • Requires Certification
Dimensions & Measurements
Beam Spread
40°
Diameter
2-1/2 in
Height
3 in
Length
3 in
Width
2-4/9 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Whites
Color Finish Name
Warm White
Color Temperature
2700
Dimmable
Yes
Indoor Outdoor
Indoor, Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
PAR20
Light Bulb Style
Reflector
Light Bulb Type
LED
Material
Plastic
Number of Lights
1
Smart Home Enabled
No
Electrical & Operational Information
Color Rendering Index
90
Lumens
470
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
50 W
Watts
6.5 W
Warranty & Product Information
BAA Compliant
No
CEC Compliant
For Sale in CA
ETL Listed
No
Light Bulb Ordering Code
6.5PAR20/LED/40'/927/120V
Origin
Global
UL Listed
Yes
UPC
045923294051