This product requires certification to purchase.

65W 5-1/5 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in Cool White

SATCO

65W 5-1/5 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in Cool White

  • Fast #
  • Part #SS9622
  • Item #7175321
  • Manufacturer Part #S9622
5 out of 5 Customer Rating
Brand image
SATCO

65W 5-1/5 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in Cool White

  • Fast #
  • Part #SS9622
  • Item #7175321
  • Manufacturer Part #S9622
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day
  • Dimmable
  • Requires Certification
Dimensions & Measurements
Beam Spread
105°
Diameter
3-3/4 in
Length
5-1/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Cool White
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
750
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
65 W
Watts
9.5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
No
Light Bulb Ordering Code
9.5BR30/LED/4000K/750L/120V/D
Origin
Global
UL Listed
Yes
UPC
045923096228