This product requires certification to purchase.

75W 3-43/50 in. C11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear

SATCO

75W 3-43/50 in. C11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS11385
  • Item #9548914
  • Manufacturer Part #S11385
4.7 out of 5 Customer Rating
Brand image
SATCO

75W 3-43/50 in. C11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS11385
  • Item #9548914
  • Manufacturer Part #S11385
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Warranty: 3 year limited - 4 hr. per day
  • FCC compliant
  • Lawful for sale in Washington
  • Lawful for sale in Nevada
  • Lawful for sale in Vermont
  • Lawful for sale in Colorado
  • Lawful for sale in Hawaii
  • 300° beam spread
  • Dimmable
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
1-19/50 in
Height
3-6/7 in
Length
3-43/50 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Light Bulb Style
Candle
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
760
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
75 W
Watts
8 W
Warranty & Product Information
ANSI
ANSI E12
Estimated Annual Energy Cost
$0.96
ETL Listed
No
Light Bulb Ordering Code
8W/CTC/LED/930/120V/E12
Origin
Global
UL Listed
Suitable for Wet Locations
UPC
045923113857